- 101.6 mm to 127 mm, 4 in to 5 in Size Range
| Size Range | 101.6 mm to 127 mm, 4 in to 5 in |
| Accuracy | +/-0.0001 in |
| SPC Output | Yes |
| Thimble Type | Ratchet |
| Weight | 0.0 KG |
| Size Range | 101.6 mm to 127 mm, 4 in to 5 in |
| Accuracy | +/-0.0001 in |
| SPC Output | Yes |
| Thimble Type | Ratchet |
| Weight | 0.0 KG |