text.skipToContent text.skipToNavigation


500-763-20

Absolute™ Coolant-Proof Calipers

Item #113358022
each
    Shipment Options

Product details

  • Absolute™ Coolant-Proof Calipers
  • 0 - 8" Size Range

features

  • Sealed housing is IP-67 rated, meaning it's immune to the coolants, dirt, grit and chips found in many manufacturing environments
  • Easy to use �� no need to wipe or clean the scale
  • 0.0005"/0.01 mm resolution with �0.001" accuracy
  • Automatic power-on/off
  • Certificate of inspection provided

footnote

  • U-Wave Fit compatible.

Specifications

Style SPC Output
Size Range 0 in to 8 in
Weight 0.0 KG
EAN or UPC 603908604976

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison