- 6 - 7 in Size Range
features
- Hammertone, Baked Enamel-Finished-Frame.
- Ratchet Stop For Exact Repetitive Readings.
| Accuracy | ±0.0002 in |
| Size Range | 6 - 7 in |
| Finish | Enamel |
| Weight | 2.9 LB |
| Accuracy | ±0.0002 in |
| Size Range | 6 - 7 in |
| Finish | Enamel |
| Weight | 2.9 LB |