- Series 182 Wide Rigid Steel Ruler
- 6" Long
- Stainless Steel
features
- Easy to read
| Finish | Satin Chrome |
| Measuring System | Inch |
| Length | 6 in |
| Thickness | 0.046875 in |
| Graduation(s) | 1/16, 1/32, 1mm, 1/8 |
| Accuracy | +.004 in/-.002 in |
| Flexibility | Rigid |
| Material | Stainless Steel |
| Weight | 0.07 LB |

