- Series 184 Thickness Gauge Set
- 0.050 mm [Min], 1 mm [Max] Range
| Measuring System | Metric |
| Blade Length | 150 mm |
| Blade Width | 13 mm |
| Range [Max] | 1 mm |
| No. of Blades | 28 |
| Type | Feeler |
| Range [Min] | 0.05 mm |
| Weight | 0.0 LB |
| Measuring System | Metric |
| Blade Length | 150 mm |
| Blade Width | 13 mm |
| Range [Max] | 1 mm |
| No. of Blades | 28 |
| Type | Feeler |
| Range [Min] | 0.05 mm |
| Weight | 0.0 LB |