- 0 - 25 mm Size Range
features
- Mechanical Digit Counter With 0.01mm Or .001 In Reading For Quick And Error-Free Reading.
- Supplied In A Fitted Plastic Case.
- Has A Ratchet Stop For Constant Measuring Force.
| Accuracy | ±2µm |
| Size Range | 0 - 25 mm |
| Finish | Enamel |
| Weight | 0.8 LB |

