Skip to content Skip to navigation menu
Mitutoyo Tools504-193-212

504-193-212

1-2" DIGIT OUTSIDE MICROMETER
Item #101561926
  • 1 - 2 in Size Range
Mitutoyo Tools504-193-212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 - 2 in Size Range

features

  • Mechanical Digit Counter With 0.01mm Or .001 In Reading For Quick And Error-Free Reading.
  • Supplied In A Fitted Plastic Case.
  • Comes With A Standard Bar.
Finish Enamel
Size Range 1 - 2 in
Accuracy ±0.0001 in
Weight 0.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison