- 3 in
- Variable
features
- Metric Thickness Gages Are Available With Tapered Leaves.
- Each Leaf Is Marked With Its Thickness.
- Each Leaf Is Detachable If Necessary.
| Length | 3 in |
| Thickness | Variable |
| Material | Steel |
| Width | 1/2 in |
| Weight | 0.21 LB |
| Length | 3 in |
| Thickness | Variable |
| Material | Steel |
| Width | 1/2 in |
| Weight | 0.21 LB |