- Pocket Steel Ruler
- 6 in, 150 mm Long
- Stainless Steel
features
- Easy to read
- Pocket clip
| Accuracy | +.004 in/-.0035 in |
| Length | 6 in |
| Measuring System | Inch/Metric |
| Material | Stainless Steel |
| Graduation(s) | 1/64, 1mm |
| Finish | Satin Chrome |
| Thickness | 0.015625 in |
| Flexibility | Flexible |
| Weight | 0.05 LB |

