- Moldex N95 Mask
- Particulate Respirator
- M/L
- Disposable
features
- Dura-Mesh® shell resists collapsing in heat and humidity
- Molded nose bridge seals easily without a metal noseband
- Facepiece is naturally contoured without pressure points
- Softspun® lining for increased comfort and durability
- Soft foam nose cushion for added comfort
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 section 7.11.1
- 100% PVC-Free®
| Suspension Type | 2-Strap |
| Resistance | Non-Oil Based Particulates |
| Size (text) | Medium/Large |
| Weight | 0.859 LB |
| EAN or UPC | 92311220956 |

