- Meteors™ Earplugs
- 33 dB Noise Reduction
features
- 100% PVC-Free®
- Highest independently tested NRR - NRR 33 for regular Meteors® and NRR 28 for small Meteors®
- Soft, slow recovery foam and contoured shape molds easily to the ear canal for all day comfort
- The contours follow the shape of the ear canal which means less pressure at the smallest diameter of the earplug
- Meteors® innovative undercut design affords a secure fit, all day long
- Meteors® are independently tested to ANSI S3.19-1974
- Look for the Meteors® bright green color as a symbol of Moldex quality
- Look for the Meteors® , small exclusive colored streaks and swirls as a symbol of Moldex quality
Type | Uncorded |
Noise Reduction Rate (NRR) | 33 dB |
Body Material | Foam |
Weight | 1.0 LB |