- 25 dB NRR
- Polybag Packaging
- w/o Cord
- Earplugs
features
- Hearing protection at your fingertips
- Easy to insert with convenient finger pocket
- Extra soft material, air pocket, and hollow stem design
- Soft flanges adjust to the ear canal to hold plugs in place
- Bright green color for easy compliance checks
- Reusable
| Package Type | Polybag |
| Shape | N/A |
| Noise Reduction Rating | 25 dB |
| Cord | No |
| Size (text) | N/A |
| Weight | 0.609 LB |
| EAN or UPC | 92311649009 |

