Moldex Metric Inc.
6847
PlugStation with 500 PAAs Mellows, NRR 30 (500 PAA/ea)
Item #111154772
-
Pre-Packed Quantities
- Ear Plugs
- 30 dB
- W/O Cord
- PK500
- W/Dispenser
features
- Extra soft, extra light foam for superior all day comfort
- High visibility colors make compliance checks quick and easy
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
- Non-irritating smooth surface
- 100% PVC-Free®
- Independently tested to ANSI S3.19-1974, NRR 30
| Package Type | Plugstation® |
| Cord | No |
| Body Material | Polyurethane |
| Color | Orange |
| Shape | Tapered |
| Noise Reduction Rate (NRR) | 30 dB |
| Size (text) | Universal |
| Weight | 0.156 LB |
| EAN or UPC | 92311684703 |
-
Pre-Packed Quantities

