Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Two-Way Radio Accessories

53873

Two-Way Radio Accessories
Item #101466480
  • Carrying Case
Two-Way Radio Accessories
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carrying Case

description

  • 53873 Leather Carrying Case.

features

  • Allows drop-in charging for up to six radios and/or batteries from a single outlet in three hours
  • Provides a central storage location for radios at the end of a work shift
  • Rugged headset design
  • Allows for hands-free operation
  • Push-to-talk button allows you to communicate without removing radio from your belt
  • Earpiece fits over ear comfortably
  • Microphone attaches to collar or sleeve
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment

includes

  • Rechargeable NiMH battery
  • Drop-in charging tray
  • Charging adapter
  • Belt clip
  • Owner's manual
  • Two-year, over-the-counter exchange warranty
Accessory Type Leather Carrying Case
Use With XTN Series
Weight 0.22 LB
EAN or UPC 723755538733
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison