- Freedom Series™ Helmet
- American Eagle
| Material | Polyethylene |
| Suspension Type | Fas-Trac® Ratchet |
| Color | American Eagle |
| Style | Cap |
| Weight | 0.99 LB |
| Material | Polyethylene |
| Suspension Type | Fas-Trac® Ratchet |
| Color | American Eagle |
| Style | Cap |
| Weight | 0.99 LB |