- Knit Skull Cap
- 100% High Bulk Acrylic
features
- Delivers extra warmth and protection under safety helmets
- Supreme liners offer three layers of true flame resistance (FR) and superior resistance to arc exposure (ATPV of 8 cal/cm²)
- Select liners can be laundered up to 50 times without affecting flame retardancy
- Many models offer quilted earflaps so earmuffs can be used without compromising hearing protection levels
- Adjustable chinstrap or extended neck closure helps ensure comfortable fit
- Available in 11 different styles
| Type | Knit Cover |
| Closure Type | Slip On |
| Material | 100% High Bulk Acrylic |
| Style | Skull Cap |
| Weight | 0.11 LB |

