- Skullgard® Protective Cap and Hat
- Size Group: Standard, 6 1/2 - 8
- Brown
| Style | Hat |
| Size Group | Standard, 6 1/2 to 8 |
| Color | Brown |
| Suspension Type | Staz-On® |
| Weight | 0.88 LB |
| Style | Hat |
| Size Group | Standard, 6 1/2 to 8 |
| Color | Brown |
| Suspension Type | Staz-On® |
| Weight | 0.88 LB |