- Electro-Hydraulic Control Valve
description
- Electro-hydraulic Proportional Flow and Direction Control Valve
features
- Air Bleeding - In order to ensure stable control, loosen the air vent and bleed air from the valve before starting operation.
- T Port Piping - When configuring piping, ensure that the T port (pilot valve T port for the G03, G04, and G06 sizes) is filled with operating fluid.
- Manual Adjusting Screw - For the initial adjustment or when there is no input current to the valve due to an electrical problem or some other reason, the valve can be operated and valve pressure can be increased by rotating the manual adjustment screw clockwise (rightward). Normally, the manual adjusting screw should be rotated back fully to the left (counterclockwise).
- Valve Mounting Orientation - Install the valve so the spool axis line is horizontal.
- Combining with a Pressure Compensation Valve - Use of the optional pressure compensation kit is recommended when higher precision flow rate control is required or in high-pressure applications. For details, see page I-20.
- If pilot pressure (ESD-G03, G04, G06) exceeds 9MPa {92kgf/cm2} use a modular type P port reduction valve (OG-G01-P1-21) at a setting of 2MPa {20kgf/cm2}.
- On a system that requires large brake pressure during deceleration or a system that uses a vertical cylinder, equip a counter balance valve.
- Use a single rod, if the rod exit is not slowed sufficiently, use a counter balance valve on the rod.
- Maintain hydraulic operating fluid contamination so it is at least Class 9. Use of a G01 modular filter (Absolute: 8μm) is also helpful.
- Use an operating fluid that conforms to the both of the following. Oil temperature: –20 to 70°C Kinematic Viscosity: 12 to 400mm2/s. The recommended kinematic viscosity range is 15 to 60mm2/s.
Weight | 4.9 LB |