- Solenoid Valve
description
- Lower Power Solenoid Valve
features
- Low current, low power - The SE series magnetic switching valve’s solenoid has significantly lower power consumption.
- Directly drivable by a programmable controller - Low-current operation means not only allows direct drive by a programmable controller (PC) output circuit, it also enables the use of a compact and simple control circuit.
- Little coil temperature rise - Low power operation means there is little heat generated from the coil, which minimizes the effects of heat on mechanisms. Even with the AC solenoid, there is little chance of coil burnout.
- With M12-4 pin connector (option) - Makes it easier to interface with open networks like Device Net. This connector streamlines wiring work. The diode for preventing current back surge is built in to the terminal box to protect the slave unit connection. (With M12-4 pin connector)
- Global compliance (G01 size) - Meets overseas safety standards TÜV (CE marking). Can be used safely around the world.
| Weight | 12.2 LB |

