Accident Prevention - Personal Protection Equipment
Danger
Safety Glasses Required" This Area
10" H x 14" L
Rigid Plastic
description
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
features
Sign Muscle™ coating protects signs and labels from scuffs and scratches, while providing excellent color clarity and a smooth edge
UV light inhibitors in the coating also protect products from fading
Material
Rigid Plastic
Text Color
Black, White
Sign Type
Accident Prevention - Personal Protection Equipment
Height
10 in
Sign Legend
Safety Glasses Required In This Area
Length
14 in
Background Color
Red, Black, White
Sign Header
Danger
Weight
0.26 LB
EAN or UPC
887481021034
We're here for you
with Service Centers across the country - We have your back