- 1/64" Drill Size
- 3/16" Flute Length
- 3/4" Overall Length
- High Speed Steel
- Treated
| Drill Size | 1/64 in |
| Type | Fractional |
| Drill Style | Standard Twist Drill |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Jobber |
| Flute Length | 3/16 in |
| Finish | Treated |
| Overall Length | 0.75 in |
| Point Angle | 118 ° |
| Weight | 0.0 LB |

