- E Drill Size
- 2 3/4" Flute Length
- 4" Overall Length
- High Speed Steel
- Treated
| Drill Size | E |
| Material | HSS |
| Drill Style | Standard Twist Drill |
| Size Type | Letter |
| Flute Length | 2 3/4 in |
| Drill Length Type | Jobber |
| Type | Letter Size |
| Point Angle | 118 ° |
| Overall Length | 4 in |
| Finish | Treated |
| Weight | 0.0 LB |

