- X Drill Size
- 3 3/4" Flute Length
- 5 1/8" Overall Length
- Heavy-Duty High Speed Steel
- Treated
| Drill Size | X |
| Flute Length | 3 3/4 in |
| Size Type | Letter |
| Material | HSS |
| Finish | Treated |
| Drill Style | Standard Twist Drill |
| Point Angle | 135 ° |
| Drill Length Type | Jobber |
| Type | Letter Size |
| Overall Length | 5.125 in |
| Weight | 0.05 LB |

