- Spring Joint Calipers
- 10" Long
features
- Bow spring ensures uniform tension over working range
- Points are hardened to over 550 Hv
- Centrally mounted adjustment screw
| Finish | Polished |
| Measurement Type | Divider |
| Material | Tool Steel |
| Length | 10 in |
| Weight | 0.59 LB |

