- Spring Joint Calipers
- 12" Long
features
- Bow spring ensures uniform tension over working range
- Points are hardened to over 550 Hv
- Centrally mounted adjustment screw
| Length | 12 in |
| Measurement Type | Divider |
| Finish | Polished |
| Material | Tool Steel |
| Weight | 0.62 LB |

