- 78.5 in Height
| Container Type | Cabinet |
| Height | 78.5 in |
| Length | 36.5 in |
| Family Name | Spill Kit In Cabinet |
| Width | 26 in |
| Color | Hi-Viz Yellow |
| Weight | 0.0 LB |
| Container Type | Cabinet |
| Height | 78.5 in |
| Length | 36.5 in |
| Family Name | Spill Kit In Cabinet |
| Width | 26 in |
| Color | Hi-Viz Yellow |
| Weight | 0.0 LB |