- 2 1/8" Bore
- Spring Actuated, Air Return
- High Coefficient Facing
- 28.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
features
- Spring engaged
- Shaft mounted
- Tapered bore
- Nonflange-mount brake
- Air disengaged
- Flow restrictor valve controls disengagement air to prevent shock load on brake components
- High dynamic torque capacity ensures fast load response
- Maximum operating speed of 1,800 rpm
- Mounts easily
- Open spring sockets allow user to add or remove springs to fit torque needs
- Single-plate, finned friction discs provide high heat dissipation
- Split friction facing offers easy replacement without brake removal or disassembly
- Spring-engaged
- Tapered bore accepts QD bushings for mounting flexibility
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Main Category | Brakes |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Bore Style | QD Type SK |
| Bushing Series | SK |
| Mounting Type | Tapered Bore |
| Bore Range [Max] | 2.125 in |
| Port or Hose Size | 0.250 NPT |
| Maximum Brake Continuous Thermal Dissipation | 2.23 hp |
| Brake Facing Effective Area | 30.6 in2 |
| Actuation/Return | Spring/Air |
| Outside Dia. | 9 in |
| Photo | TSEBrakeSmall |
| Brake Facing Type | High Coefficient |
| Overall Length | 4.75 in |
| Brake Heat Sink Capacity | 125000 lbf ft |
| Brake Peak Thermal Input Rate | 28 hp |
| Maximum Static Brake Torque | 2500 in lb |
| Bore Range [Min] | 0.5 in |
| Open Or Enclosed Design | Open |
| Bushing Type | QD |
| Product Category | Shaft Mounted Spring Engaged Brakes |
| Model | TSE-800 |
| Maximum Pressure | 80 psi |
| Accessory Miscellaneous | 823400 |
| Back Lash | 0.388 Degrees When New, Will Increase Slightly Over It's Life |
| Family Name | Single Plate Brakes |
| Approximate Brake Facing Life | 735 hp-hr |
| Kits | 822470, 827474 |
| Manufacturer Family | Air Champ Model TSE-800 Spring Engaged Plate Brake (10 Springs) |
| Operating Speed [Max] | 1800 rpm |
| Recommended Control Kits | 940011, 940012, 940017 |
| Brake Facing Edge Color Code | Purple |
| Finish | Black Oxide |
| Static Torque Capacity @ 80 PSI | 2500 lb/in |
| Approximate Brake Facing Life In Work Energy | 1.4553e+009 lbf ft |
| Weight | 31.2 LB |
| EAN or UPC | 662284224482 |

