- Air Actuated, Spring Return
- Standard Coefficient Facing
- 65.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- 1,800 rpm Max
features
- Straight bore
- Flange mountable brake
- Self-adjusting
- Air cooled
- High dynamic torque capacity ensures fast load response
- Maximum operating speed of up to 1,800 rpm
- Mounts easily
- Single-plate, finned friction discs provide high heat dissipation
- Split friction facing for easy replacement without brake removal or disassembly
- Standard- or low-coefficient facings
- Tapered bore accepts QD bushings for mounting flexibility
caution
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Open Or Enclosed Design | Open |
| Bore Range [Min] | 1 in |
| Maximum Brake Continuous Thermal Dissipation | 12.8 hp |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Model | T-1400 |
| Maximum Static Brake Torque | 10000 in lb |
| Product Category | Shaft Mounted Air Engaged Brakes |
| Bore Style | QD Type F |
| Guard | 822526 |
| Family Name | Tapered Bore (QD Bushing) Brakes |
| Bushing Series | F |
| Brake Peak Thermal Input Rate | 65 hp |
| Bushing Type | QD |
| Brake Facing Effective Area | 72.2 in2 |
| Photo | TBrakeLarge |
| Outside Dia. | 16.48 in |
| Brake Air Chamber Volume When Worn Out | 13.25 in3 |
| Approximate Brake Facing Life In Work Energy | 1.072648e+010 lbf ft |
| Approximate Brake Facing Life | 6502 hp-hr |
| Overall Length | 6.31 in |
| Recommended Control Kits | 940011, 940012, 940017 |
| Brake Facing Type | Standard Coefficient |
| Inside Dia. | N/A |
| Brake Air Chamber Volume When New | 4.5 in3 |
| Maximum Pressure | 80 psi |
| Brake Facing Edge Color Code | Red |
| Actuation/Return | Air/Spring |
| Brake Heat Sink Capacity | 830000 lbf ft |
| Main Category | Brakes |
| Minimum Engagement Pressure | 3 psi |
| Bore Range [Max] | 3.25 in |
| Finish | Black Waterborne Acrylic Paint |
| Manufacturer Family | Air Champ Model T-1400, QD Bore, Shaft Mounted, Plate Brake, T-1400, QD Bore, Shaft Mounted, Plate Brake, (Standard Facing), T-1400, QD Bore, Shaft Mounted, Plate Brake, (ULTRA LOCO Facing) |
| Port or Hose Size | 0.250 NPT |
| Kits | 822521, 822522 |
| Weight | 104.0 LB |
| EAN or UPC | 662284251853 |

