- 7 Piece
- 1/4 in Maximum Size Range
- 3/32 in Minimum Size Range
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- Rated to 1,000 Volts
- Certified to IEC 60900:2004 Standard
- Dual Material Grip for Comfort and Performance
- Black Oxide Non-Slip Tip
| Thread Diameter | 5/8 |
| Thread Hand | Left Hand |
| Material | Bronze |
| Thread Form | Centralizing |
| Length | 1 in |
| Style | Round |
| Outside Dia. | 1.12 in |
| Screw Size | 5/8-3 |
| Thread Starts | 3 |
| Static Load Rating [Max] | 1953 lbf |
| Efficiency | 60 % |
| External Thread Size | .937-16 |
| Type | Standard Non-Adjustable |
| Threads per Inch | 8 |
| Effective Threads per Inch | 2.666667 |
| Torque to Raise 1 Pound | 0.1 lb/in |
| External Thread Length | 0.5 in |
| No. of Pieces | 7 |
| Size Range [Max] | 1/4 in, #2 |
| Handle Style | Insulated |
| Size Range [Min] | 3/32 in, #0 |
| Weight | 0.25 LB |

