- Square Tip Type
- Alloy Steel Material
- 4 Piece
- #3 Maximum Size Range
- #0 Minimum Size Range
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications
- Dual material handle offers a more comfortable grip and higher performance
- Non-Slip black oxide tip for more secure fit in fastener
- Blades laser etched with part number and size for quick identification
- Oil and solvent resistant handle provides a longer tool life
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
- Meets or exceeds ASME standards for performance and quality
| External Thread Length | 0.5 in |
| Style | Round |
| Effective Threads per Inch | 5 |
| Threads per Inch | 5 |
| Thread Starts | 1 |
| Torque to Raise 1 Pound | 0.072 lb/in |
| Efficiency | 44 % |
| Thread Diameter | 5/8 |
| External Thread Size | .937-16 |
| Type | Standard Non-Adjustable |
| Material | Alloy Steel |
| Thread Hand | Left Hand |
| Length | 1.120 in |
| Static Load Rating [Max] | 1953 lbf |
| Outside Dia. | 1.12 in |
| Screw Size | 5/8-5 |
| Thread Form | Centralizing |
| Size Range [Max] | #3 |
| Handle Style | Straight |
| Set Includes | Square #0 #1 #2 #3 |
| Tip Type | Square |
| Size Range [Min] | #0 |
| No. of Pieces | 4 |
| Magnetic | No |
| Tip Finish | Black Oxide |
| Finish | Black Oxide |
| Handle Material | Dual Material |
| Weight | 0.25 LB |

