- Phillips/Slotted Tip Type
- Alloy Steel Material
- 2 Piece
description
- GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
features
- Extra long blade for improved access to recessed fasteners
- “Speed Zone” handle design for faster rotation in low-torque applications
- Dual material handle offers a more comfortable grip and higher performance
- Non-Slip black oxide tip for more secure fit in fastener
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- Blades laser etched with part number and size for quick identification
- Oil and solvent resistant handle provides a longer tool life
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
- Meets or exceeds ASME standards for performance and quality
| Material | Alloy Steel |
| Torque to Raise 1 Pound | 0.058 lb/in |
| Thread Starts | 1 |
| Efficiency | 34 % |
| External Thread Size | .937-16 |
| Type | Standard Non-Adjustable |
| Thread Form | Centralizing |
| Thread Hand | Left Hand |
| External Thread Length | 0.5 in |
| Effective Threads per Inch | 8 |
| Screw Size | 5/8-8 |
| Length | 1 in |
| Static Load Rating [Max] | 1953 lbf |
| Thread Diameter | 5/8 |
| Style | Round |
| Threads per Inch | 8 |
| Outside Dia. | 1.12 in |
| Blade Length | 24 in |
| Set Includes | Phillips® #2, Slotted 1/4 in |
| Handle Material | Dual Material |
| No. of Pieces | 2 |
| Magnetic | No |
| Tip Finish | Black Oxide |
| Tip Type | Phillips®, Slotted |
| Handle Style | Straight |
| Finish | Black Oxide |
| Weight | 0.25 LB |

