- Alloy Steel Material
- 7 Piece
- T40 Maximum Size Range
- T10 Minimum Size Range
description
- GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| Thread Starts | 2 |
| External Thread Length | 0.5 in |
| Static Load Rating [Max] | 2812 lbf |
| Torque to Raise 1 Pound | 0.099 lb/in |
| Material | Alloy Steel |
| Effective Threads per Inch | 3 |
| Thread Hand | Left Hand |
| Length | 1 1/4 in |
| External Thread Size | 1.000-18 |
| Threads per Inch | 6 |
| Screw Size | 3/4-3 |
| Outside Dia. | 1.12 in |
| Style | Round |
| Type | Standard Non-Adjustable |
| Thread Form | Centralizing |
| Thread Diameter | 3/4 |
| Efficiency | 54 % |
| Blade Length | 6 in |
| Handle Style | Dual Material |
| Magnetic | No |
| Size Range [Min] | T10 |
| Handle Material | Dual Material |
| Size Range [Max] | T40 |
| No. of Pieces | 7 |
| Finish | Black Oxide |
| Weight | 0.3 LB |

