- 2 1/2-2 Bronze Left Hand Round Standard Non-Adjustable Acme Nut
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| Thread Starts | 1 |
| Thread Hand | Left Hand |
| Efficiency | 34 % |
| Thread Form | Centralizing |
| Material | Bronze |
| Effective Threads per Inch | 2 |
| Threads per Inch | 2 |
| Length | 3.380 in |
| Outside Dia. | 3.38 in |
| Screw Size | 2 1/2-2 |
| Static Load Rating [Max] | 31250 lbf |
| Type | Standard Non-Adjustable |
| Torque to Raise 1 Pound | 0.234 lb/in |
| Style | Round |
| Thread Diameter | 2 1/2 |
| External Thread Length | 1.56 in |
| External Thread Size | 3.137-12 |
| Weight | 3.0 LB |

