There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Single, Preloaded, Fix Diameter, Self Aligning Aluminum Housing Pillow Block
description
PowerTrax™ self-aligning Pillow Blocks simplify mounting PowerTrax™ Linear Ball Bearings. They eliminate the need for costly mounting fabrications and precision bearing bores necessary for linear bearing installations.
features
0.5° of alignment freedom in all directions without sacrificing crucial center-line dimensions that affect linear bearing performance and life
Centerline dimension is held to within 0.001 of an inch
Supplied complete with sealed PowerTrax™ Linear Ball Bearings to provide precision, rigid linear motion
The precision-machined, thick-walled, extruded Type 6061-T6 aluminum construction with no adjustment slots to rob rigidity and strength
Shaft Dia.
1.5 in
Corrosion Resistant
Optional
Preload
Yes
Overall Length
4 in
Self Aligning
Yes
Overall Width
4 3/4 in
Dynamic Load Rating
N/A
Bore Type
Fixed Diameter
Bolt Hole Size
9/32 in
Bore Dia. [Min]
1.4997 in
Length Bolt Center
2.5 in
Seals
Both Ends
Width At Base
4 3/4 in
Pillow Block Material
Aluminum
Type of Bearing
Ball (Closed)
Body Width
3 1/2 in
Load Capacity
1000 lbs
Flange Thickness
1/2 in
Bolt Size
1/4 in
Bore Dia. [Max]
1 1/2 in
Body Height
2 7/8 in
Overall Height
3.25 in
Inch/Metric
Inch
Recommended Shafting Class
L
Pillow Block Type
Single Bearing Version
Weight
3.8 LB
We're here for you
with Service Centers across the country - We have your back