Skip to content Skip to navigation menu
NorgrenEJK-153

EJK-153

0322
Item #100523502
  • EJ Series
  • 1 1/2" Bore Diameter
  • Buna-N Seal
NorgrenEJK-153
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • EJ Series
  • 1 1/2" Bore Diameter
  • Buna-N Seal
Cylinder Bore Size 1.5 in
Seal Material Buna-N
Hardware Type Piston Seal Kit
Series EJ Series
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison