- Redi-Car First Aid Kit™
description
- These general industry first aid kits are packaged in soft sided, durable, red nylon bags. Their portability makes it easy for the first responder to carry them to the site of an emergency. All Redi-Care kits, except the promotional kit, are ANSI Z308.1-2003 compliant. Latex free.
includes
- Adhesive bandage, 1" x 3", cloth
- (4) adhesive bandages, fingertip, cloth
- (6) adhesive bandages, knuckle, cloth
- (4) adhesive bandages, XL
- Adhesive tape, 1/2" x 2 1/2 yd
- Adhesive tape, 1" x 5 yd
- Antibiotic ointment
- Antiseptic spray, 2 oz
- Burn relief spray, 2 oz
- Hydrocortisone, 1.0%, 1/32 oz
- (2) instant cold paks
- Compress, bandage, offset, 2"
- Compress, gauze, 18" x 36"
- (2) conforming bandages, 2" x 6 yd, non-sterile
- (4) eye pads, sterile
- Eye-Lert® eyewash, 4 oz
- First aid guide
- Forceps, pointed, plastic
- (10) gauze pads, sterile 3" x 3"
- Poison control directory
- (10) PVP iodine wipes
- Rescue blanket
- Scissors, angled, red handle
- Self adherent wrap, 3 x 5 yd
- Nitrile medical gloves (pair)
- Trauma pad, sterile, 5" x 9"
- Triangular bandage, non-sterile
- Wire splint
| Case Material | Soft Sided |
| Weight | 32.88 LB |

