Skip to content Skip to navigation menu
North Safety068-82/6142M

068-82/6142M

Clean Grip® PVC Coated Gloves
Item #102803783
  • PVC Coated Gloves
  • Knit Wrist
  • Men's Medium
North Safety068-82/6142M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVC Coated Gloves
  • Knit Wrist
  • Men's Medium

applications

  • Automotive assembly, general maintenance work, janitorial, light assembly, manufacturing, small part handling, shipping/receiving

features

  • Dotted coating improves grip and provides outstanding abrasion resistance
  • Closely knit shell keeps hands clean in dirty applications
  • Reversible style can be worn on either hand giving you four working surfaces instead of two
Coating PVC Dots
Cuff Style Knit-Wrist
Color Black
Glove Size Medium
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison