- Conic-Fit Earplugs
- Orange
| Noise Reduction Rate (NRR) | 24 dB |
| Packing Type | Carrying Case w/ Chain |
| Color | Orange |
| Type | Uncorded |
| Weight | 0.0 LB |
| Noise Reduction Rate (NRR) | 24 dB |
| Packing Type | Carrying Case w/ Chain |
| Color | Orange |
| Type | Uncorded |
| Weight | 0.0 LB |