- Valve Conversion Kit
- SAE-8 Port
- 2-Way/2-Pos 120 VAC
- 8-2 Cartridge
description
- Use with 1/2 to 3 hp Power Units.
| Kit Type | 2-Way/2-Pos 120 VAC |
| Mounting Pattern | 8-2 Cartridge |
| Port Size | SAE-8 |
| Voltage Rating | 110 |
| Weight | 2.0 LB |
| Kit Type | 2-Way/2-Pos 120 VAC |
| Mounting Pattern | 8-2 Cartridge |
| Port Size | SAE-8 |
| Voltage Rating | 110 |
| Weight | 2.0 LB |