- AC Power Unit
- Single Phase
- 2 hp
- 1,200 psi
applications
- Lubrication systems
- Pilot systems
- Oil transfer systems
- Cooling systems
features
- High pressure gear pumps
- Relief and check valve included
- Compact pumping package
- SAE-6 pressure, SAE-8 suction
- SAE-10 suction ports for 37B, 47B &59B pumps
| GPM @ Speed | 2.8 @ 1,750 rpm |
| Power Rating | 2 hp |
| Phase | Single |
| Pressure [Max] | 1,200 psi |
| Weight | 35.0 LB |

