- 4 in Diameter
- Brown Color
- Coarse Grade
- 6000 Maximum rpm
description
- The versatile Merit AO coarse grit cloth PSA disc is a great tool for blending and sanding applications involving a random orbital sander. The pressure sensitive adhesive enables easy installation and quick changes, and the X-weight cotton backing enhances longevity while retaining flexibility. This disc features an aluminum oxide abrasive for fast cuts, and a full resin bond provides strength. Select this disc for use on hard or soft woods, carbon steels, aluminum, brass or bronze.
applications
- Blending
- Sanding
features
- Premium aluminum oxide abrasive delivers a good initial cut rate
- Durable X-weight cotton backing makes these discs a good blend of flexibility and life
- Full resin bond for strength and durability
- Good, consistent choice for coarse grit blending and sanding random orbital sander applications
- pressure sensitive adhesive makes for easy application and removal
| Grit | P80 |
| Grade | Coarse |
| Dia. | 4 in |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Cotton |
| Backing Wt. | X |
| Color | Brown |
| RPM [Max] | 6000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 88341711939 |

