- 3 in Diameter
- 1/4 in Arbor Hole
- 10000 Maximum rpm
description
- Back up pad for use with cloth discs. Choose from a variety of sizes with 1/4" shank.
applications
- Sanding
- Stock Removal
- Stripping
- Aluminum /Metal Panel Bonding
- Beveling
- Blending
- Deburring
- Finishing
- Paint Removal
- Polishing
- Rust Removal
| Dia. | 3 in |
| RPM [Max] | 10000 rpm |
| Arbor Hole | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 88341741011 |

