Square pads are used on high speed pneumatic tools for quick grinding and blending of channels, fillets, corners or spotting flat surfaces. The corners wear down consistently exposing fresh abrasives.
applications
Blending
Clean and Detail
Deburring
Edge Breaking
Finishing
Paint Preparation
Paint Removal
Parting Line Removal
Polishing
Rust Removal
Stock Removal
Surface Prep
features
Quality aluminum oxide abrasive grain for versatile
ideal for deburring, chamfering, and polishing most radii, holes, recesses, and cylinder walls
X-wt. cotton cloth and resin bond for excellent grain retention and life
Standard quick-change eyelet for easy mounting to quick-change mandrel for fast, easy mounting and removal
Resin bond system for good grain retention and life
Pad Thickness
1/2 in
Color
Brown
Pad Width
1 1/2 in
RPM [Max]
18000 rpm
Grit Size
60 Grit
Pad Type
Square
Eyelet Size
1/4 in - 20W
Backing Type
X-wt. Cotton
Pad Length
1 1/2 in
Operating Speed [Max]
18000 rpm
Weight
0.0 LB
EAN or UPC
88341844637
We're here for you
with Service Centers across the country - We have your back