- 4 1/2 in Diameter
- Aluminum Oxide Grain Abrasive Material
- 1/4 in Thickness
| Type | Type 27 |
| Abrasive Material | Aluminum Oxide Grain |
| Diameter | 4 1/2 in |
| Thickness | 1/4 in |
| Weight | 0.0 LB |
| Type | Type 27 |
| Abrasive Material | Aluminum Oxide Grain |
| Diameter | 4 1/2 in |
| Thickness | 1/4 in |
| Weight | 0.0 LB |