- 6 in Diameter
- Yellow Color
- Fine Grade
- 15000 Maximum rpm
description
- Handle micro-finishing and sanding tasks with minimal clogging when you use this Gold Reserve A296 fine grit paper H&L disc with your random orbital sander or right angle grinder. Its nonloading, water-based stearate coating increases disc life, and the hook and loop back makes disc mounting and changing easy. This disc is an excellent choice for fine grit and micro-finishing of aluminum, fiberglass, woods, composites, and painted or primed surfaces. Its P-graded aluminum oxide abrasive provides a consistent finish and a cool cut, while its C-weight latex/paper backing stays flexible and resist tears.
applications
- Finishing
- Microfinishing
- Sanding
features
- P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
- Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
- Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
- Good choice for fine grit finishing and micro-finishing a broad range of substrates including primed or painted surfaces, wood, composites, fiberglass, aluminum, and metals
| Weight | 0.0 LB |
| EAN or UPC | 636425062325 |

