Skip to content Skip to navigation menu
Norton 8 in Orange Hook & Loop Foam Waffle Pad

63642506379

Norton 8 in Orange Hook & Loop Foam Waffle Pad
Item #110804203
  • 8 in Diameter
  • Orange Color
Norton 8 in Orange Hook & Loop Foam Waffle Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Diameter
  • Orange Color

applications

  • Clean and Detail
  • Finishing
  • Polishing

features

  • 1 polish, 3 pads is a simple system in which the polish matches the cut of the pad for optimal performance that reduces inventory
  • These pads can be used with Norton Liquid Ice Extra-Cut following the step numbers
Diameter 8 in
Color Orange
Weight 0.0 LB
EAN or UPC 636425063797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison