Featuring Multi-Air Cyclonic precision laser-cut technology, a spiral vacuum hole design, and a P-grade, sharp-edged ceramic alumina abrasive, Blaze Multi-Air Cyclonic A995 fine grit paper H&L center hole vacuum discs last longer and minimize work-area contamination while cutting cooler, faster and more consistently than other paper discs. The open coat design and water-based, non-pigmented stearate, No-Fil coating minimizes loading and eliminates color transfers. Crafted with fiber-reinforced, latex-saturated, D-weight backing, these discs remain flexible while providing 50 to 60 percent greater resistance to tearing. The hook and loop back makes changing discs a snap during hectic workdays.
applications
Finishing
Sanding
features
P-graded, ceramic aluminum oxide abrasive ensures fast cut rate and laser-cut spiral, vacuum hole design maximizes dust extraction for a clean work environment and less contamination
delivers cool, fast, consistent cut rate with a long life
Unique fiber reinforced, flexible D-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
Best choice for the most demanding fine grit sanding and finishing applications
hook and loop back provides easy disc mounting and changing
Weight
0.0 LB
EAN or UPC
636425975045
We're here for you
with Service Centers across the country - We have your back