Skip to content Skip to navigation menu
Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit Non-Woven Std. Back-up Pad Disc

66254473868

Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit Non-Woven Std. Back-up Pad Disc
Item #106392397
  • 4 1/2 in Diameter
  • Brown Color
  • Coarse Grade
  • 11000 Maximum rpm
Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit Non-Woven Std. Back-up Pad Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2 in Diameter
  • Brown Color
  • Coarse Grade
  • 11000 Maximum rpm

description

  • Handle blending, finishing and surface prep on stainless steel and other soft metals with this Bear-Tex Rapid Prep AO coarse grit non-woven standard back-up pad disc for your right angle grinder. High-quality aluminum oxide grain provides a cut rate up to 20 percent higher than that of competitive products, with up to 50 percent better performance overall. This disc's proprietary Clean Bond technology results in smear-free finishes, even when you're working on high nickel content alloys, and the high-loft nylon fiber and nylon scrim backing provide added durability and stiffness.

applications

  • Blending
  • Body Panel Surface Repair
  • Contaminant-Free Refinishing
  • Deburring
  • Edge Breaking
  • Finishing
  • Portable Grinding
  • Rust Removal
  • Steel Conditioning
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Coarse grit for material removal and initial blending of welds, stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
EAN or UPC 662544738681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison