- 6 in Diameter
- Blue Color
- Coarse Grade
- 15000 Maximum rpm
description
- Achieve excellent results in finish-critical projects with this Durite A475 coarse grit paper PSA disc roll made from sharp, hard P-grade abrasive. Made with silicon carbide for easy penetration, this coarse grit B-weight paper works great for blending, stock removal, stripping and sanding hard-to-sand metal, wood and fiberglass surfaces. Thanks to flexible fiber-reinforced latex paper backing, this PSA disc roll offers exceptional flexibility and tear resistance, and the water-based non-pigmented stearate No-Fil coating minimizes load and prevents color transfers. Apply, remove and dispense this disc roll easily via the pressure sensitive adhesive and linked disc roll format.
applications
- Blending
- Sanding
- Stock Removal
- Stripping
features
- Sharp and hard, P-graded, silicon carbide abrasive easily penetrates the hardest material and veneers to create finer finishes where finish is critical
- Flexible, B-weight fiber reinforced, latex paper backing provides flexibility and resistance to tearing
- Water-based non-pigmented stearate No-Fil coating minimizes loading, with no color transfer to work
- Better choice for coarse grit stripping, stock removal, blending, and sanding hard-to-sand surfaces and wood
- pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
| Color | Blue |
| Backing Wt. | B |
| Grade | Coarse |
| Grit | P80 |
| Abrasive Material | Silicon Carbide |
| Dia. | 6 in |
| Backing Material | Anti Loading Paper |
| RPM [Max] | 15000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662544874464 |

