Skip to content Skip to navigation menu
Norton Winter 7/16 in Dia 55° Resettable Diamond Chisel Point

66260103741

Norton Winter 7/16 in Dia 55° Resettable Diamond Chisel Point
Item #110805883
  • 7/16 in Shank Diameter
Norton Winter 7/16 in Dia 55° Resettable Diamond Chisel Point
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Shank Diameter

description

  • Norton Winter Form Tools have diamond lapped to specific angles and radii required for a particular application, machine, contour dressing system, or CNC operation. Due to the high degree of accuracy necessary, the diamond is of special shape and quality. Used tools can be relapped - the tip geometry can be restored on worn tools at a reduced cost.

applications

  • Cylindrical Grinding
  • Gear Grinding
  • OD Grinding
  • Truing & Dressing

features

  • High-precision chisel point tool designed for forming intricate shapes and radii
  • Specifically engineered to fit Toyoda machine series GL32 and GL4, it can also be used on various straight and angle-head grinders – for dressing conventional and ceramic abrasive wheels, sizes 12-24 In
  • Wheel form dressed by these tools include convex, concave, angled and multi-angled
  • This tool can be reset/relapped
Included Angle 55 degrees
Shank Diameter 7/16 in
Weight 0.0 LB
EAN or UPC 662601037412
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison